Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Particulate, 1150 SCFM RGPGPE95400P

Filter Element, Particulate, 1150 SCFM (Discontinued)

  • Mfr # RGPGPE95400P
  • Zoro # G4571034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGPGPE95400P
Zoro #
G4571034
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
250
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
3 micron
Replaces
General Pneumatics GPE 95-400-AF
Item - Air Filter Elements
Pneumatic Filter Element
Series
RGP
Filter Type
After Filter
For Substance Type
Air
Filter Rating
3 micron

Description

Compressed Air Filter Element, Filter Type After Filter, Filter Rating 3 micron, For Substance Type Air, Series RGP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.