Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGPGPE9560P
Zoro #
G4551023
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
300
Filter Rating - Air Treatment
3 micron
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
General Pneumatics GPE 95-60-AF
Type of Filter
Particulate
Series
RGP
For Substance Type
Air
Filter Type
After Filter
Filter Rating
3 micron
Description
Compressed Air Filter Element, Filter Type After Filter, Filter Rating 3 micron, For Substance Type Air, Series RGP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.