Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGPGPE95800P
Zoro #
G4599892
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
300
Item
Compressed Air Filter Element
Replaces
General Pneumatics GPE 95-800-AF
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
3 micron
For Substance Type
Air
Filter Rating
3 micron
Series
RGP
Filter Type
After Filter
Description
Compressed Air Filter Element, Filter Type After Filter, Filter Rating 3 micron, For Substance Type Air, Series RGP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.