Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Particulate, 355 SCFM RZP330

Filter Element, Particulate, 355 SCFM (Discontinued)

  • Mfr # RZP330
  • Zoro # G4559125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZP330
Zoro #
G4559125
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
180
Filter Rating - Air Treatment
3 micron
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Zeks P330
Series
RZP
For Fluid Type
Oil, Water
Filter Type
Particulate
Type of Filter
Particulate
Filter Rating
3 micron
For Substance Type
Air

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RZP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.