Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Particulate, 720 SCFM RZP670

Filter Element, Particulate, 720 SCFM (Discontinued)

  • Mfr # RZP670
  • Zoro # G4587563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZP670
Zoro #
G4587563
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
180
Replaces
Zeks P670
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
3 micron
Filter Type
Particulate
For Fluid Type
Oil, Water
For Substance Type
Air
Filter Rating
3 micron
Series
RZP

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RZP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.