Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Adsorbing Grade, 41 SCFM RB10012A

Filter Element, Adsorbing Grade, 41 SCFM (Discontinued)

  • Mfr # RB10012A
  • Zoro # G4548853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB10012A
Zoro #
G4548853
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Adsorbing Grade
Max. Temp. (F)
180
Item - Air Filter Elements
Pneumatic Filter Element
Media Type - Air Treatment
Carbon
Replaces
Balston CI-100-12
Item
Compressed Air Filter Element
Filter Type
Adsorption
Series
RB
For Substance Type
Air
Filter Element Material
Carbon

Description

Compressed Air Filter Element, Filter Type Adsorption, Filter Element Material Carbon, For Substance Type Air, Series RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.