Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Adsorbing Grade, 136 SCFM RB20035A

Filter Element, Adsorbing Grade, 136 SCFM (Discontinued)

  • Mfr # RB20035A
  • Zoro # G4575821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB20035A
Zoro #
G4575821
UPC #
-
Country of Origin
Unknown

Details

Type
Pneumatic
Media Type
Adsorbing Grade
Max. Temp. (F)
180
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Balston CI-200-35
Media Type - Air Treatment
Carbon
Series
RB
Filter Element Material
Carbon
Filter Type
Adsorption
For Substance Type
Air
Type of Filter
Coalescing

Description

Compressed Air Filter Element, Filter Type Adsorption, Filter Element Material Carbon, For Substance Type Air, Series RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.