Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Adsorbing Grade, 1075 SCFM RGPGPC1201A

Filter Element, Adsorbing Grade, 1075 SCFM (Discontinued)

  • Mfr # RGPGPC1201A
  • Zoro # G4586285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGPGPC1201A
Zoro #
G4586285
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Adsorbing Grade
Max. Temp. (F)
180
Replaces
General Pneumatics GPC1201CF
Media Type - Air Treatment
Carbon
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Series
RGP
For Substance Type
Air
Filter Type
Adsorption
Filter Element Material
Carbon

Description

Compressed Air Filter Element, Filter Type Adsorption, Filter Element Material Carbon, For Substance Type Air, Series RGP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.