Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Air Control Valve, Remote Pilot

  • Mfr # 030PP441O000000

  • Zoro # G010113384


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Series
Mark 3
Valve Actuator / Return
Air Pilot
Pilot Pressure
20 psi
Coefficient of Volume
0.18
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030PP441O000000
Zoro #
G010113384
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Width
1 3/8 in
Valve Port Size
10-32 UNF
Length (In.)
4 7/8 in
Width (In.)
1 19/50 in
Height (In.)
1 21/32 in
Overall Length
4 7/8 in
Pilot Port Connection Size
#10-32
Valve Port Connection Size
#10-32

Details

Item
Pilot Air Control Valve
Series
Mark 3
Valve Actuator / Return
Air Pilot
Pilot Pressure
20 psi
Coefficient of Volume
0.18
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Max. Temp. Range (F)
-10 Degrees to 200 Degrees F
Standards
CE Certified, CSA Certified, RU
Max. CFM - Valves
8.34 scfm
Number of Ways
Four-Way
Max. Operating PSI
150 psig
Uses
Air, Inert Gas, Vacuum
Pilot Port Connection Type
NPT
Flow Rate - Maximum
8.34 scfm
For Media
Air, Inert Gas
Operating Temperature - Maximum
200 Degrees F
Fail Position
Closed
Actuator Type
Remote Pilot
Operating Pressure - Maximum
150 psi
Product Type
Pilot Air Control Valve
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Application
Vacuums
Coefficient of Volume (Cv)
0.18
Return Action
Pilot Return
Number of Pilots
Double Pilot

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot, Valve Port Size 10-32 UNF, Max. CFM - Valves 8.34 scfm, Center Position Not Applicable, Max. Operating PSI 150 psig, Pilot Pressure 20 psi, Max. Temp. Range (F) -10 Degrees to 200 Degrees F, Coefficient of Volume 0.18, Length (In.) 4 7/8 in, Width (In.) 1 19/50 in, Height (In.) 1 21/32 in, Uses Air, Inert Gas, Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.