Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil Connector, 2 Pin, Plug-In

  • Mfr # 230-364

  • Zoro # G010113421


product price: $7.45
/ea

Key Features

Standards
DIN
Overall Length
2 in
Compatible with Series
Mark 3, PA 3, SPA 3
Accessory Type
Plug-In Socket Assembly
Overall Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230-364
Zoro #
G010113421
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
2 in
Overall Width
13/16 in
Overall Height
1 3/16 in

Details

Item
Solenoid Coil Connector
Standards
DIN
Compatible with Series
Mark 3, PA 3, SPA 3
Accessory Type
Plug-In Socket Assembly
Compatible Series
Mark 3, PA 3, SPA 3
Connection Type
Plug-In
Compatible Brand
Numatics
Plug Type
2 Pin
Product Type
Solenoid Coil Connector
DIN Coil Termination
DIN 43650 Form B

Description

Solenoid Coil Connector, Standards DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.