Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Standard Form C, 24VDC, 180 in. L

  • Mfr # ND0315FBN0000000

  • Zoro # G5386701


product price: $24.59
/ea

Key Features

Voltage
24V DC
Overall Width
3/8 in
Max. Ambient Temp. (F)
120 Degrees Degrees F
Design
3 Spade Connector
Width (mm)
9.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND0315FBN0000000
Zoro #
G5386701
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/8 in
Width (mm)
9.4 mm
Length (In.)
180 in
Lead Length (In.)
180 in
Overall Length
15 ft

Details

Item
Cable Assembly
Voltage
24V DC
Max. Ambient Temp. (F)
120 Degrees Degrees F
Design
3 Spade Connector
Indicating Light
No
For Use With
High Speed Valves
Type
Standard Form C
Strain Relief
No
Lead Type
Molded Plug
Standards
IP65, NEMA 4
Compatible Product Type
High Speed Valves
Product Type
Cable Assembly

Description

Cable Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.