Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Filter, 1/2 in, Coalescing, 0.98 lb

  • Mfr # 8652AFEP4HA000N

  • Zoro # G309833764


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Sight Gauge Included
No
Minimum Operating Temperature
35 Degrees F
Overall Height
9 3/16 in
Weight
0.98 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AFEP4HA000N
Zoro #
G309833764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/16 in
Overall Width
2 5/8 in
Air Outlet Size
1/2 in
Overall Depth
2 3/4 in
Air Inlet Size
1/2 in

Details

Item
Coal Filter
Body Material
Aluminum
Sight Gauge Included
No
Minimum Operating Temperature
35 Degrees F
Weight
0.98 lb
Filter Bowl Guard Material
Polycarbonate
Series
652
For Substance Type
Air
Air Outlet Type
NPTF
Standards
ISO 1179-1
Drain Type
Semi-Automatic/Manual Drain
Includes
Bowl and Guard
Air Outlet Gender
Female
Filter Element Material
Borosilicate Microfiber, Polyester
Differential Pressure Indicator Included
Yes
Maximum Operating Temperature
122 Degrees F
Filter Rating
0.01 micron
Filter Bowl Guard Included
Yes
Air Inlet Gender
Female
Seal Material
NBR/FKM
Air Inlet Type
NPT
Filter Type
Coalescing
Drain Included
Yes
For Fluid Type
Air/Inert Gas
Filter Bowl Material
Polycarbonate

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 9 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.