Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Filter, 1/2 in, Coalescing, 1.25 lb

  • Mfr # 8652AFEM4HA000N

  • Zoro # G509833748


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Gauge Included
Yes
Seal Material
NBR/FKM
Sight Gauge Included
Yes
Drain Included
Yes
Air Outlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AFEM4HA000N
Zoro #
G509833748
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Height
9 3/16 in
Overall Width
2 5/8 in
Overall Depth
2 3/4 in

Details

Gauge Included
Yes
Seal Material
NBR/FKM
Sight Gauge Included
Yes
Drain Included
Yes
Air Outlet Gender
Female
Standards
ISO 1179-1
Filter Rating
0.01 micron
Air Outlet Type
NPTF
Body Material
Aluminum
Differential Pressure Indicator Included
Yes
Air Inlet Gender
Female
For Substance Type
Air
Maximum Operating Temperature
122 Degrees F
Filter Type
Coalescing
Air Inlet Type
NPT
Filter Bowl Material
Metal
For Fluid Type
Air/Inert Gas
Series
652
Item
Coal Filter
Filter Element Material
Borosilicate Microfiber, Polyester
Weight
1.25 lb
Drain Type
Semi-Automatic/Manual Drain
Minimum Operating Temperature
35 Degrees F

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 9 3/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Borosilicate Microfiber, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.