Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Coil, 22mm DIN, 110V

  • Mfr # 230-366 110V

  • Zoro # G2762505


product price: $25.49
/ea

Key Features

Type
22mm DIN
Voltage
110V AC
Lead Type
Plug
Standards
NEMA 4
Strain Relief
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-366 110V
Zoro #
G2762505
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
0.81 in
Height (In.)
1.1875 in
Length (In.)
1 9/16 in
Overall Length
1 9/16 in
Overall Height
1 3/16 in
For Coil Size
22 mm
Overall Width
13/16 in

Details

Item
Solenoid Coil Connector
Type
22mm DIN
Voltage
110V AC
Lead Type
Plug
Standards
NEMA 4
Strain Relief
Yes
Design
DIN 43650 Form B
For Use With
L Series and Mark 3
Indicating Light
Yes
Max. Ambient Temp. (F)
180 Degrees F
Includes Light
Indicator Light Included
Compatible Series
L, Mark 3
Compatible Brand
Numatics
Includes Leads
Leads Included
DIN Coil Termination
DIN 43650 Form B
Strain Relief Connection
Strain Relief
Operating Temperature - Maximum
180 Degrees F
Connection Type
Plug-In
Product Type
Solenoid Coil Connector
Plug Type
2 Pin

Description

Solenoid Coil Connector, Indicating Light Yes, Voltage 110V AC, Lead Type Plug, Standards NEMA 4, For Use With L Series and Mark 3, Strain Relief Yes, Max. Ambient Temp. (F) 180 Degrees F, Design DIN 43650 Form B, Height (In.) 1.1875 in, Length (In.) 1 9/16 in, Width (In.) 0.81 in, Type 22mm DIN, Solenoid Coil Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.