Zoro Homepage

Connector, Coil, 22mm DIN, 24V to 220V

  • Mfr # 230-364 black 12 end

  • Zoro # G3303632


product price: $9.15
/ea

Key Features

Type
22mm DIN
Voltage
24 to 220V AC
Lead Type
Plug
Standards
NEMA 4
Strain Relief
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-364 black 12 end
Zoro #
G3303632
UPC #
-
Country of Origin
Ireland

Dimensions

Width (In.)
0.81 in
Height (In.)
1.1875 in
Length (In.)
1 9/16 in
Overall Length
1 9/16 in
Overall Width
13/16 in
Overall Height
1 3/16 in
For Coil Size
22 mm

Description

Solenoid Coil Connector, Indicating Light No, Voltage 24 to 220V AC, Lead Type Plug, Standards NEMA 4, For Use With L Series and Mark 3, Strain Relief Yes, Max. Ambient Temp. (F) 180 Degrees F, Design DIN 43650 Form B, Height (In.) 1.1875 in, Length (In.) 1 9/16 in, Width (In.) 0.81 in, Type 22mm DIN, Solenoid Coil Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.