Shop NUMATICS

Directional Control Valve, 4 7/8 in L

  • Mfr # 031SA4414000061
  • Zoro # G416664244

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile
Operating Pressure - Maximum
150 psig
Operating Temperature - Minimum
-10 Degrees F
Coefficient of Volume (Cv)
0.35
Spool Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
031SA4414000061
Zoro #
G416664244
UPC #
-
Country of Origin
Korea, Republic of
Item
Directional Control Valve
Seal Material
Nitrile
Operating Pressure - Maximum
150 psig
Operating Temperature - Minimum
-10 Degrees F
Coefficient of Volume (Cv)
0.35
Spool Material
Stainless Steel
Return Action
Spring Return
Electrical Connection Type
Plug-In
Number of Ports
5
Voltage
24V DC
Standards
CE Listed, CSA, UR
Duty Cycle
Continuous
Flow Rate - Maximum
16.21 scfm
Body Features
Single
Vacuum Rating
Vacuum Operable
Response Time
8 msec
Number of Positions
Two-Position
Override
Non-Locking
Power Consumption
12 W
Product Type
Solenoid Air Control Valve
Number of Ways
Four-Way
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Body Material
Die Cast Zinc
Operating Temperature - Maximum
200 Degrees F
Body Style
Base-Mounted
Series
MK3
Actuator Type
Single Solenoid

Dimensions

Overall Length
4 7/8 in
Overall Height
2 13/16 in
Overall Width
1 3/8 in
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Description

Directional Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class Not Applicable, Body Style Base-Mounted, Pilot Pressure Not Applicable, Power Consumption 12 W, Override Non-Locking, Overall Height 2 13/16 in, Overall Length 4 7/8 in, Overall Width 1 3/8 in, Standards CE Listed, CSA, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.