End Plate Kit, Mark 3 Manifold Blocks
Mfr # 229-719
Zoro # G3366623
product price: $30.55
/eaKey Features
Standards
CSA, UL Listed
Function
Provides NPT Port Connections for a Bank of Manifold Blocks
For Use With
1/8 in Ported Mark 3 Series Manifold Blocks
IP Rating
IP65
Product Type
End Plate Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-719
Zoro #
G3366623
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Port Connection Size
1/4 in
Details
Item
End Plate Kit
Standards
CSA, UL Listed
Function
Provides NPT Port Connections for a Bank of Manifold Blocks
For Use With
1/8 in Ported Mark 3 Series Manifold Blocks
IP Rating
IP65
Product Type
End Plate Kit
Compatible Series
Mark 3
Compatible Brand
Numatics
Port Connection Type
NPT
Port Connection Gender
Female
For Media
Air, Inert Gas, Vacuum
Plate Position
Left/Right
Description
End Plate Kit, For Use With 1/8 in Ported Mark 3 Series Manifold Blocks, Accessory Type End Plate Kit, Function Provides NPT Port Connections for a Bank of Manifold Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.