Zoro Homepage

End Plate Kit, Mark 8 Manifold Blocks

  • Mfr # 229-691

  • Zoro # G1076275


product price: $52.59
/ea

Key Features

For Use With
Mark 8 Series Manifold Blocks
Function
Provides NPT Port Connections for a Bank of Manifold Blocks
IP Rating
IP65
Port Connection Gender
Female
Product Type
End Plate Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-691
Zoro #
G1076275
UPC #
-
Country of Origin
United States

Details

Item
End Plate Kit
For Use With
Mark 8 Series Manifold Blocks
Function
Provides NPT Port Connections for a Bank of Manifold Blocks
IP Rating
IP65
Port Connection Gender
Female
Product Type
End Plate Kit
Compatible Brand
Numatics
For Media
Lubricated Air, Unlubricated Air
Compatible Series
Mark 8
Port Connection Type
NPT

Description

End Plate Kit, For Use With Mark 8 Series Manifold Blocks, Accessory Type End Plate Kit, Function Provides NPT Port Connections for a Bank of Manifold Blocks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.