Zoro Homepage

Exhaust Valve, 3/4 in, Female, 3.51 lb

  • Mfr # 8653A6S65F111F1

  • Zoro # G309919628


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Overall Width
90 in
Minimum Operating Pressure
55 psi
Air Inlet Size
3/4 in
Series
653
Electrical Connections
DIN Connector with Light (192 Series); Horizontal Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653A6S65F111F1
Zoro #
G309919628
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
90 in
Air Inlet Size
3/4 in
Overall Height
295 1/5 in
Air Outlet Size
3/4 in
Overall Depth
140 1/2 in

Details

Minimum Operating Pressure
55 psi
Item
Exhaust Valve
Series
653
Electrical Connections
DIN Connector with Light (192 Series); Horizontal Solenoid
Maximum Operating Pressure
232 psi
Air Outlet Gender
Female
Body Material
Aluminum
For Substance Type
Air
Air Inlet Type
NPT
For Fluid Type
Exhaust Air/Inert Gas
Modular Connection
Modular Connection
Minimum Operating Temperature
14 Degrees F
Weight
3.51 lb
Air Outlet Type
NPT
Standards
ISO 1179-1
Input Voltage
24 V DC
Maximum Operating Temperature
122 Degrees F
Seal Material
NBR/FKM

Description

Exhaust Valve, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 140 1/2 in, Overall Height 295 1/5 in, Overall Width 90 in, Seal Material NBR/FKM, Standards ISO 1179-1, Weight 3.51 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.