Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Adsorbing Grade, 1460 SCFM RGPGPE951000A

Filter Element, Adsorbing Grade, 1460 SCFM (Discontinued)

  • Mfr # RGPGPE951000A
  • Zoro # G4581525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGPGPE951000A
Zoro #
G4581525
UPC #
-
Country of Origin
Unknown

Details

Type
Pneumatic
Media Type
Adsorbing Grade
Max. Temp. (F)
180
Item
Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Media Type - Air Treatment
Carbon
Replaces
General Pneumatics GPE 95-1000-CF
Filter Element Material
Carbon

Description

Filter Element, Filter Element Material Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.