Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 310 SCFM, Max. Temp. (F): 700 RB20035H

Filter Element, Coalescing, 310 SCFM, Max. Temp. (F): 700 (Discontinued)

  • Mfr # RB20035H
  • Zoro # G4549081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB20035H
Zoro #
G4549081
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Replaces
Balston 200-35-371H
Filter Rating - Air Treatment
1 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Filter Type
Coalescing
For Substance Type
Air
Type of Filter
Coalescing
Filter Rating
1 micron
Series
RB

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, For Substance Type Air, Series RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.