Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 73.3 SCFM RB10025S

Filter Element, Coalescing, 73.3 SCFM (Discontinued)

  • Mfr # RB10025S
  • Zoro # G4582015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB10025S
Zoro #
G4582015
UPC #
-
Country of Origin
Unknown

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Item
Filter Element
Filter Rating - Air Treatment
0.01 micron
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Balston 100-25-BX
Filter Rating
0.3 micron

Description

Filter Element, Filter Rating 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.