Zoro Homepage

Filter Lubricator Assembly, Cap. 200 mL

  • Mfr # A653A0000011664

  • Zoro # G409799366


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Includes
ASSEMBLED, Lubricator - 8653AL0M60A0000, Particulate Filter - 8653ABBM6JA000N, Regulator - 8653AR006FA00H0
Overall Height
13 3/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A653A0000011664
Zoro #
G409799366
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/16 in
Overall Width
10 5/8 in
Air Inlet Size
1 in
Overall Depth
3 13/16 in
Air Outlet Size
1 in
Pressure Gauge Port Size
1 in

Details

Item
Filter/Regulator/Lubricator Assembly
Includes
ASSEMBLED, Lubricator - 8653AL0M60A0000, Particulate Filter - 8653ABBM6JA000N, Regulator - 8653AR006FA00H0
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Minimum Flow Rate
250 lpm
Regulator Type
Relieving
System Location
Air Line
Body Material
Metal
Series
653
Filter Element Material
Polyethylene - straining mesh
Maximum Regulated Pressure
16 bar
Differential Pressure Indicator Included
Yes
Adjustment Mechanism Material
Plastic
Adjustment Location
Top
Adjustment Mechanism
Knob
Air Outlet Gender
Male
Air Inlet Type
NPT
Drain Part Compatibility
M699AQ440512029
Maximum Operating Pressure
16 bar
Filter Bowl Capacity
113 mL
Maximum Operating Temperature
50 Degrees C
Pressure Gauge Included
Yes
Lubricator Bowl Material
Aluminum
Air Flow Direction
Left to Right
Air Outlet Type
NPT
Lubricator Bowl Capacity
200 mL
Maximum Flow Rate
4,250 lpm
For Substance Type
Compressed Air
Number of Air Inlets
1
Weight
7.49 lb
Recommended Lubricant
VG32 - ISO3448
Filter Type
Particulate
Duty Rating
Intermediate Duty
Pressure Gauge Port Gender
Male
Number of Air Outlets
1
Sight Gauge Included
Yes
Filter Bowl Material
Aluminum
Minimum Operating Temperature
5 Degrees C
Lubricator Type
Mist
For Fluid Type
Compressed Air, Inert Gas
Pressure Gauge Port Type
NPTF
Drain Included
Yes
Air Inlet Gender
Male

Description

Filter/Regulator/Lubricator Assembly, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 4,250 lpm, Maximum Operating Pressure 16 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 10 5/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.