Zoro Homepage

Filter Lubricator Assembly, Cap. 200 mL

  • Mfr # A653A0000019282

  • Zoro # G909799323


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
ASSEMBLED, Lubricator - 8653AL0P60A0000, Particulate Filter - 8653ABBP6JA000N, Regulator - 8653AR006FA00H0
Overall Height
13 3/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A653A0000019282
Zoro #
G909799323
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/16 in
Overall Width
10 5/8 in
Air Inlet Size
1 in
Air Outlet Size
1 in
Overall Depth
3 13/16 in
Pressure Gauge Port Size
1 in

Details

Item
Filter/Regulator/Lubricator Assembly
Includes
ASSEMBLED, Lubricator - 8653AL0P60A0000, Particulate Filter - 8653ABBP6JA000N, Regulator - 8653AR006FA00H0
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Air Inlet Gender
Male
Lubricator Type
Mist
Pressure Gauge Port Gender
Male
Filter Bowl Material
Polycarbonate
Series
653
Differential Pressure Indicator Included
Yes
Minimum Operating Temperature
5 Degrees C
Pressure Gauge Included
Yes
Body Material
Metal
Weight
6.54 lb
Air Outlet Type
NPT
Maximum Operating Pressure
10 bar
Sight Gauge Included
Yes
Regulator Type
Relieving
Number of Air Inlets
1
Adjustment Mechanism
Knob
Maximum Regulated Pressure
10 bar
Minimum Flow Rate
250 lpm
Filter Type
Particulate
Number of Air Outlets
1
Maximum Operating Temperature
50 Degrees C
Drain Included
Yes
For Fluid Type
Compressed Air, Inert Gas
Lubricator Bowl Material
Polycarbonate
System Location
Air Line
Air Inlet Type
NPT
Duty Rating
Intermediate Duty
Filter Bowl Capacity
113 mL
Air Flow Direction
Left to Right
Recommended Lubricant
VG32 - ISO3448
Filter Element Material
Polyethylene - straining mesh
Filter Bowl Guard Included
Yes
Adjustment Mechanism Material
Plastic
Lubricator Bowl Guard Included
Yes
Air Outlet Gender
Male
Lubricator Bowl Guard Material
Polymer
Pressure Gauge Port Type
NPTF
Lubricator Bowl Capacity
200 mL
For Substance Type
Compressed Air
Filter Bowl Guard Material
Polymer
Maximum Flow Rate
4,250 lpm
Adjustment Location
Top
Drain Part Compatibility
M699AQ440512022

Description

Filter/Regulator/Lubricator Assembly, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 4,250 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 10 5/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.