Zoro Homepage

Filter Lubricator Assembly, Cap. 90 mL

  • Mfr # A652A0000006650

  • Zoro # G409799328


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Includes
ASSEMBLED, Lubricator - 8652AL0P30A0000, Particulate Filter - 8652ABBP3JA000N, Regulator - 8652AR003FA00H0
Overall Height
10 11/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A652A0000006650
Zoro #
G409799328
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 11/16 in
Overall Width
7 13/16 in
Air Inlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Overall Depth
2 7/8 in
Air Outlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator Assembly
Includes
ASSEMBLED, Lubricator - 8652AL0P30A0000, Particulate Filter - 8652ABBP3JA000N, Regulator - 8652AR003FA00H0
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Recommended Lubricant
VG32 - ISO3448
Regulator Type
Relieving
System Location
Air Line
Drain Included
Yes
Air Outlet Gender
Male
Maximum Regulated Pressure
10 bar
Air Inlet Type
NPT
Drain Part Compatibility
M699AQ440512019
Minimum Flow Rate
20 lpm
Adjustment Mechanism
Knob
Minimum Operating Temperature
5 Degrees C
Lubricator Type
Mist
Maximum Flow Rate
2,190 lpm
Weight
3.05 lb
Number of Air Inlets
1
Lubricator Bowl Material
Polycarbonate
Lubricator Bowl Guard Material
Polymer
Differential Pressure Indicator Included
Yes
Filter Bowl Material
Polycarbonate
Sight Gauge Included
Yes
Air Flow Direction
Left to Right
Number of Air Outlets
1
For Fluid Type
Compressed Air, Inert Gas
Adjustment Mechanism Material
Plastic
Filter Bowl Guard Included
Yes
Air Outlet Type
NPT
Filter Type
Particulate
Adjustment Location
Top
Filter Bowl Capacity
60 mL
For Substance Type
Compressed Air
Body Material
Metal
Duty Rating
Intermediate Duty
Filter Element Material
Polyethylene - straining mesh
Lubricator Bowl Capacity
90 mL
Maximum Operating Temperature
50 Degrees C
Maximum Operating Pressure
10 bar
Series
652
Pressure Gauge Port Type
NPTF
Pressure Gauge Included
Yes
Lubricator Bowl Guard Included
Yes
Pressure Gauge Port Gender
Male
Air Inlet Gender
Male
Filter Bowl Guard Material
Polymer

Description

Filter/Regulator/Lubricator Assembly, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 2,190 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 13/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.