Zoro Homepage

Filter Regulator Assembly, Cap. 200 mL

  • Mfr # A653A0000005017

  • Zoro # G609799319


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8653AL0P60A0000, Particulate Filter-Regulator - 8653APBP6FA00HN
Overall Height
13 3/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A653A0000005017
Zoro #
G609799319
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/16 in
Overall Width
7 1/8 in
Air Outlet Size
1 in
Pressure Gauge Port Size
1 in
Overall Depth
3 13/16 in
Air Inlet Size
1 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8653AL0P60A0000, Particulate Filter-Regulator - 8653APBP6FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Air Inlet Gender
Male
Filter Bowl Guard Included
Yes
Sight Gauge Included
Yes
Adjustment Mechanism Material
Plastic
Lubricator Type
Mist
Duty Rating
Intermediate Duty
Minimum Operating Temperature
5 Degrees C
Drain Included
Yes
Number of Air Outlets
1
Filter Bowl Material
Polycarbonate
Recommended Lubricant
VG32 - ISO3448
Lubricator Bowl Capacity
200 mL
Weight
4.95 lb
Pressure Gauge Included
Yes
Maximum Regulated Pressure
10 bar
Pressure Gauge Port Gender
Male
Regulator Type
Relieving
Adjustment Location
Top
Filter Type
Particulate
Pressure Gauge Port Type
NPTF
Differential Pressure Indicator Included
Yes
For Substance Type
Compressed Air
Air Flow Direction
Left to Right
Maximum Operating Temperature
50 Degrees C
Lubricator Bowl Guard Material
Polymer
Air Inlet Type
NPT
Series
653
Drain Part Compatibility
M699AQ440512008
Maximum Flow Rate
9,000 lpm
Maximum Operating Pressure
10 bar
Air Outlet Type
NPT
Lubricator Bowl Guard Included
Yes
Number of Air Inlets
1
Lubricator Bowl Material
Polycarbonate
Filter Element Material
Polyethylene - straining mesh
Filter Bowl Guard Material
Polymer
For Fluid Type
Compressed Air, Inert Gas
Air Outlet Gender
Male
Adjustment Mechanism
Knob
Minimum Flow Rate
250 lpm
Filter Bowl Capacity
113 mL
Body Material
Metal
System Location
Air Line

Description

Filter Regulator Assembly, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 9,000 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 1/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.