Zoro Homepage

Filter Regulator Assembly, Cap. 200 mL

  • Mfr # A653A0000012420

  • Zoro # G809799362


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8653AL0P50A0000, Particulate Filter-Regulator - 8653APBP5FA00HN
Overall Height
13 3/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A653A0000012420
Zoro #
G809799362
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/16 in
Overall Width
7 1/8 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Overall Depth
3 13/16 in
Pressure Gauge Port Size
3/4 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8653AL0P50A0000, Particulate Filter-Regulator - 8653APBP5FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Filter Bowl Capacity
113 mL
Filter Bowl Material
Polycarbonate
Maximum Regulated Pressure
10 bar
Air Outlet Gender
Male
Lubricator Type
Mist
Recommended Lubricant
VG32 - ISO3448
Adjustment Location
Top
Filter Element Material
Polyethylene - straining mesh
Air Inlet Type
NPT
For Substance Type
Compressed Air
Regulator Type
Relieving
Air Outlet Type
NPT
Duty Rating
Intermediate Duty
Sight Gauge Included
Yes
Body Material
Metal
For Fluid Type
Compressed Air, Inert Gas
Pressure Gauge Included
Yes
Drain Included
Yes
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
10 bar
Adjustment Mechanism Material
Plastic
Weight
4.95 lb
Minimum Operating Temperature
5 Degrees C
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPTF
Filter Bowl Guard Included
Yes
Number of Air Outlets
1
Lubricator Bowl Capacity
200 mL
Maximum Operating Temperature
50 Degrees C
System Location
Air Line
Maximum Flow Rate
8,900 lpm
Minimum Flow Rate
250 lpm
Pressure Gauge Port Gender
Male
Air Flow Direction
Left to Right
Filter Bowl Guard Material
Polymer
Air Inlet Gender
Male
Number of Air Inlets
1
Lubricator Bowl Guard Material
Polymer
Drain Part Compatibility
M699AQ440512007
Lubricator Bowl Guard Included
Yes
Series
653
Lubricator Bowl Material
Polycarbonate
Filter Type
Particulate

Description

Filter Regulator Assembly, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 8,900 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 1/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.