Zoro Homepage

Filter Regulator Assembly, Cap. 45 mL

  • Mfr # A651A0000019280

  • Zoro # G709799318


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8651AL0P10A0000, Particulate Filter-Regulator - 8651APBP1FA00HN
Overall Height
9 1/2 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A651A0000019280
Zoro #
G709799318
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
3 7/8 in
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in
Overall Depth
2 3/8 in
Pressure Gauge Port Size
1/8 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8651AL0P10A0000, Particulate Filter-Regulator - 8651APBP1FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Pressure Gauge Port Gender
Male
Filter Type
Particulate
Adjustment Mechanism Material
Plastic
For Fluid Type
Compressed Air, Inert Gas
Recommended Lubricant
VG32 - ISO3448
Pressure Gauge Included
Yes
Lubricator Bowl Material
Polycarbonate
Maximum Operating Pressure
10 bar
Minimum Flow Rate
4.5 lpm
Lubricator Bowl Capacity
45 mL
Maximum Operating Temperature
50 Degrees C
Body Material
Metal
Drain Part Compatibility
M699AQ440512002
Duty Rating
Intermediate Duty
For Substance Type
Compressed Air
Number of Air Inlets
1
Minimum Operating Temperature
5 Degrees C
Lubricator Bowl Guard Material
Polymer
Filter Bowl Guard Material
Polymer
System Location
Air Line
Lubricator Bowl Guard Included
Yes
Adjustment Location
Top
Maximum Flow Rate
710 lpm
Filter Bowl Guard Included
Yes
Air Outlet Gender
Male
Drain Included
Yes
Filter Bowl Capacity
39 mL
Differential Pressure Indicator Included
Yes
Regulator Type
Relieving
Weight
1.15 lb
Number of Air Outlets
1
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Air Inlet Type
NPT
Sight Gauge Included
Yes
Series
651
Air Inlet Gender
Male
Filter Element Material
Polyethylene - straining mesh
Air Flow Direction
Left to Right
Pressure Gauge Port Type
NPTF
Lubricator Type
Mist
Maximum Regulated Pressure
10 bar
Filter Bowl Material
Polycarbonate

Description

Filter Regulator Assembly, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 710 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 3 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.