Zoro Homepage

Filter Regulator Assembly, Cap. 90 mL

  • Mfr # A652A0000008711

  • Zoro # G709799349


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8652AL0P30A0000, Particulate Filter-Regulator - 8652APBP3FA00HN
Overall Height
10 11/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A652A0000008711
Zoro #
G709799349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 11/16 in
Overall Width
5 3/16 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
3/8 in
Overall Depth
2 7/8 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8652AL0P30A0000, Particulate Filter-Regulator - 8652APBP3FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Lubricator Bowl Capacity
90 mL
Differential Pressure Indicator Included
Yes
Maximum Regulated Pressure
10 bar
System Location
Air Line
Lubricator Type
Mist
Weight
2.36 lb
For Substance Type
Compressed Air
Air Inlet Type
NPT
Filter Bowl Material
Polycarbonate
Lubricator Bowl Guard Material
Polymer
Filter Bowl Guard Material
Polymer
Filter Element Material
Polyethylene - straining mesh
Pressure Gauge Port Type
NPTF
Sight Gauge Included
Yes
Pressure Gauge Included
Yes
Number of Air Outlets
1
Air Outlet Gender
Male
Series
652
Maximum Flow Rate
4,450 lpm
Drain Part Compatibility
M699AQ440512005
For Fluid Type
Compressed Air, Inert Gas
Lubricator Bowl Guard Included
Yes
Maximum Operating Pressure
10 bar
Adjustment Mechanism Material
Plastic
Minimum Flow Rate
20 lpm
Minimum Operating Temperature
5 Degrees C
Adjustment Mechanism
Knob
Body Material
Metal
Maximum Operating Temperature
50 Degrees C
Air Flow Direction
Left to Right
Number of Air Inlets
1
Filter Bowl Capacity
60 mL
Duty Rating
Intermediate Duty
Adjustment Location
Top
Drain Included
Yes
Filter Bowl Guard Included
Yes
Filter Type
Particulate
Air Inlet Gender
Male
Regulator Type
Relieving
Recommended Lubricant
VG32 - ISO3448
Pressure Gauge Port Gender
Male
Air Outlet Type
NPT
Lubricator Bowl Material
Polycarbonate

Description

Filter Regulator Assembly, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 4,450 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 3/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.