Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, Metal Bowl, 1/2in, 1.16lb

  • Mfr # 8652ACEM4FA00HN

  • Zoro # G509799334


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Size
1/2 in
Filter Bowl Material
Metal
Air Inlet Type
NPTF
Series
652
Filter Type
Coalescing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652ACEM4FA00HN
Zoro #
G509799334
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 in
Overall Height
273 in
Overall Width
66 in
Overall Depth
69 in

Details

Filter Bowl Material
Metal
Air Inlet Type
NPTF
Series
652
Filter Type
Coalescing
Standards
ISO 1179-1
For Substance Type
Air
Minimum Operating Pressure
7 psig
Maximum Operating Temperature
122 Degrees F
Item
Filter Regulator
Weight
1.16 lb
Pressure Gauge Included
Yes
Sight Gauge Included
Yes
Minimum Operating Temperature
41 Degrees F
For Fluid Type
Air/Inert Gas
Maximum Operating Pressure
145 psig
Filter Rating
0.01 micron
Modular Connection
Modular Connection
Seal Material
NBR/FKM
Drain Type
Semi-Automatic/Manual Drain
Air Inlet Gender
Female
Regulator Type
Relieving
Body Material
Aluminum
Drain Included
Yes

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.