Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, Metal Bowl, 1/2in, 1.24lb

  • Mfr # 8652APBM4FA00HN

  • Zoro # G209799337


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Seal Material
NBR/FKM
Series
652
Sight Gauge Included
Yes
Overall Height
273 in
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652APBM4FA00HN
Zoro #
G209799337
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
273 in
Air Inlet Size
1/2 in
Overall Depth
93 5/8 in
Overall Width
66 in

Details

Seal Material
NBR/FKM
Series
652
Sight Gauge Included
Yes
Filter Rating
5 micron
Filter Bowl Material
Metal
For Substance Type
Air
Modular Connection
Modular Connection
Maximum Operating Temperature
122 Degrees F
Pressure Gauge Included
Yes
Standards
ISO 1179-1
Minimum Operating Pressure
7 psig
Body Material
Aluminum
Air Inlet Gender
Female
Item
Filter Regulator
Drain Included
Yes
Drain Type
Semi-Automatic/Manual Drain
Weight
1.24 lb
Filter Type
Particulate
Minimum Operating Temperature
35 Degrees F
For Fluid Type
Air/Inert Gas
Air Inlet Type
NPTF
Maximum Operating Pressure
145 psig
Regulator Type
Relieving

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.