Zoro Homepage

Filter Regulator, Metal Bowl, 1/8in, 0.53lb

  • Mfr # 8651ACEM2FA00HN

  • Zoro # G109799369


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Filter Bowl Material
Metal
Minimum Operating Temperature
41 Degrees F
Drain Included
Yes
Weight
0.53 lb
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651ACEM2FA00HN
Zoro #
G109799369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
240 1/2 in
Overall Depth
58 in
Overall Width
50 in
Air Inlet Size
1/8 in

Description

Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.