Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, PC Bowl, 1 in, 2.05 lb

  • Mfr # 8653ACEP6FA00HN

  • Zoro # G809799348


product price: $235.79
/ea
Free Shipping & Returns

Key Features

Modular Connection
Modular Connection
Air Inlet Size
1 in
Pressure Gauge Included
Yes
Weight
2.05 lb
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653ACEP6FA00HN
Zoro #
G809799348
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1 in
Overall Width
90 in
Overall Height
336 13/16 in
Overall Depth
93 5/8 in

Details

Modular Connection
Modular Connection
Pressure Gauge Included
Yes
Weight
2.05 lb
Body Material
Aluminum
Filter Type
Coalescing
Maximum Operating Pressure
145 psig
Minimum Operating Temperature
41 Degrees F
Air Inlet Gender
Female
Item
Filter Regulator
Regulator Type
Relieving
Includes
Bowl and Guard
Seal Material
NBR/FKM
Filter Bowl Material
Polycarbonate
For Fluid Type
Air/Inert Gas
Minimum Operating Pressure
7 psig
Drain Type
Semi-Automatic/Manual Drain
Standards
ISO 1179-1
Maximum Operating Temperature
122 Degrees F
Sight Gauge Included
No
Drain Included
Yes
Air Inlet Type
NPTF
Filter Rating
0.01 micron
Series
653
Filter Bowl Guard Material
Polycarbonate
For Substance Type
Air
Filter Bowl Guard Included
Yes

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 90 in, Series 653, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.