Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, PC Bowl, 1/4 in, 0.68 lb

  • Mfr # 8651APBP2FA00HN

  • Zoro # G609799357


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Air Inlet Size
1/4 in
Filter Bowl Guard Material
Polycarbonate
For Fluid Type
Air/Inert Gas
Weight
0.68 lb
Filter Type
Particulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651APBP2FA00HN
Zoro #
G609799357
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Overall Width
50 in
Overall Height
240 1/2 in
Overall Depth
58 in

Details

Filter Bowl Guard Material
Polycarbonate
For Fluid Type
Air/Inert Gas
Weight
0.68 lb
Filter Type
Particulate
Body Material
Aluminum
Maximum Operating Temperature
122 Degrees F
Minimum Operating Pressure
7 psig
Filter Bowl Material
Polycarbonate
Seal Material
NBR/FKM
Series
651
Item
Filter Regulator
Standards
ISO 1179-1
Sight Gauge Included
No
Drain Included
Yes
Minimum Operating Temperature
35 Degrees F
Filter Rating
5 micron
Modular Connection
Modular Connection
Filter Bowl Guard Included
Yes
Drain Type
Semi-Automatic/Manual Drain
Air Inlet Type
NPTF
Includes
Bowl and Guard
Maximum Operating Pressure
145 psig
For Substance Type
Air
Regulator Type
Relieving
Pressure Gauge Included
Yes
Air Inlet Gender
Female

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.