Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, PC Bowl, 1/4 in, 1.24 lb

  • Mfr # 8652APBP2FA00HN

  • Zoro # G109799338


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Height
273 in
Air Inlet Size
1/4 in
Weight
1.24 lb
For Substance Type
Air
Includes
Bowl and Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652APBP2FA00HN
Zoro #
G109799338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
273 in
Air Inlet Size
1/4 in
Overall Width
66 in
Overall Depth
69 in

Details

Weight
1.24 lb
For Substance Type
Air
Includes
Bowl and Guard
Standards
ISO 1179-1
Minimum Operating Temperature
35 Degrees F
Maximum Operating Pressure
145 psig
Filter Bowl Guard Material
Polycarbonate
Filter Rating
5 micron
Maximum Operating Temperature
122 Degrees F
Item
Filter Regulator
Drain Included
Yes
Air Inlet Type
NPTF
Sight Gauge Included
No
Series
652
Filter Bowl Guard Included
Yes
Minimum Operating Pressure
7 psig
Filter Bowl Material
Polycarbonate
Modular Connection
Modular Connection
Air Inlet Gender
Female
Body Material
Aluminum
Regulator Type
Relieving
Drain Type
Semi-Automatic/Manual Drain
Seal Material
NBR/FKM
Filter Type
Particulate
Pressure Gauge Included
Yes
For Fluid Type
Air/Inert Gas

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.