Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator, PC Bowl, 1/8 in, 0.68 lb

  • Mfr # 8651APBP1FA00HN

  • Zoro # G709799363


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Seal Material
NBR/FKM
Overall Depth
58 in
Sight Gauge Included
No
Air Inlet Size
1/8 in
Overall Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651APBP1FA00HN
Zoro #
G709799363
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
58 in
Air Inlet Size
1/8 in
Overall Width
50 in
Overall Height
240 1/2 in

Details

Seal Material
NBR/FKM
Sight Gauge Included
No
Filter Bowl Guard Material
Polycarbonate
Air Inlet Gender
Female
Filter Bowl Material
Polycarbonate
Drain Type
Semi-Automatic/Manual Drain
Series
651
Minimum Operating Temperature
35 Degrees F
Filter Rating
5 micron
For Substance Type
Air
Minimum Operating Pressure
7 psig
Filter Type
Particulate
Pressure Gauge Included
Yes
Includes
Bowl and Guard
Body Material
Aluminum
Item
Filter Regulator
Maximum Operating Pressure
145 psig
Modular Connection
Modular Connection
Filter Bowl Guard Included
Yes
Drain Included
Yes
For Fluid Type
Air/Inert Gas
Maximum Operating Temperature
122 Degrees F
Air Inlet Type
NPTF
Regulator Type
Relieving
Weight
0.68 lb
Standards
ISO 1179-1

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 50 in, Series 651, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.