Zoro Homepage

Flow Sensor, Female, 1 in, 30 V DC

  • Mfr # 8653AV006JA0000

  • Zoro # G009919638


product price: $2,204.99
/ea
Free Shipping & Returns

Key Features

Weight
0.685 kg
Standards
CE, RoHS, UL Listed
Air Inlet Type
NPT
Temperature Units
Degrees C, Degrees F
Air Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AV006JA0000
Zoro #
G009919638
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1 in
Frame Size
DN25
Overall Height
3 71/100 in
Air Outlet Size
1 in
Overall Width
20 33/100 in

Details

Weight
0.685 kg
Item
Flow Sensor
Standards
CE, RoHS, UL Listed
Air Inlet Type
NPT
Temperature Units
Degrees C, Degrees F
Gauge Included
Yes
Minimum Operating Pressure
0 bar
For Substance Type
Air, Nitrogen
Output
4 to 20mA
Air Inlet Gender
Female
Input Voltage
30 V DC
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-20 Degrees C
Pressure Units Displayed
bar, psi
Digital Display Features
Colored and Rotatable OLED Display
Air Outlet Gender
Female
Series
AF2
Body Material
Polyamide/Polycarbonate/Aluminum
Differential Pressure Indicator Included
No
Maximum Operating Pressure
16 bar
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Response Time
0.3 sec
Air Flow Direction
Left to Right
Air Outlet Type
NPT
Power Consumption
5 W
Electrical Connections
5 Pin M12 Connector
Output Signal Type
IO Link, NPN, PNP, Push-Pull
Maximum Flow Rate
2,945 lpm
Seal Material
Fluorocarbon Caoutchouc (Sensor)

Description

Flow Sensor, Output Signal Type IO Link, NPN, PNP, Push-Pull, Air Inlet Gender Female, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate/Aluminum, Filter Bowl Capacity Not Applicable, Filter Bowl Guard Included Not Applicable, Filter Bowl Material Not Applicable, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, Drain Type Not Applicable, For Substance Type Air, Nitrogen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.