Zoro Homepage

Flow Sensor, Female, 1/2 in, 24 V DC

  • Mfr # 8652AV004JA0010

  • Zoro # G909919639


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Weight
0.805 kg
Minimum Operating Pressure
0 bar
Frame Size
DN15
Air Inlet Type
NPT
Air Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AV004JA0010
Zoro #
G909919639
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
DN15
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Width
13 18/25 in
Overall Height
3 71/100 in

Details

Weight
0.805 kg
Item
Flow Sensor
Minimum Operating Pressure
0 bar
Air Inlet Type
NPT
Air Flow Direction
Left to Right
Digital Display Features
Colored and Rotatable OLED Display
Air Outlet Gender
Female
Minimum Operating Temperature
-20 Degrees C
Input Voltage
24 V DC
Differential Pressure Indicator Included
No
Air Inlet Gender
Female
Series
AF2
Maximum Operating Pressure
16 bar
Pressure Units Displayed
bar, psi
Air Outlet Type
NPT
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Electrical Connections
8 Pin M12 Connector
Standards
CE, RoHS, UL Listed
For Substance Type
Air, Nitrogen
Maximum Operating Temperature
60 Degrees C
Temperature Units
Degrees C, Degrees F
Response Time
0.3 sec
Maximum Flow Rate
1,060 lpm
Body Material
Polyamide/Polycarbonate/Aluminum
Power Consumption
5 W
Gauge Included
Yes
Seal Material
Fluorocarbon Caoutchouc (Sensor)

Description

Flow Sensor, Air Inlet Gender Female, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate/Aluminum, Filter Bowl Capacity Not Applicable, Filter Bowl Guard Included Not Applicable, Filter Bowl Material Not Applicable, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, Drain Type Not Applicable, For Substance Type Air, Nitrogen, Maximum Flow @ 100 psi Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.