Zoro Homepage

Flow Sensor, Male, 1 in, 30 V DC

  • Mfr # 8653AVBP6JA000N

  • Zoro # G309919635


product price: $2,028.99
/ea
Free Shipping & Returns

Key Features

Weight
2.306 kg
Air Outlet Gender
Male
Frame Size
653
Output
4 to 20mA
Digital Display Features
Colored and Rotatable OLED Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AVBP6JA000N
Zoro #
G309919635
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
653
Overall Depth
4 17/25 in
Overall Height
11 29/50 in
Overall Width
7 9/100 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Weight
2.306 kg
Item
Flow Sensor
Air Outlet Gender
Male
Output
4 to 20mA
Digital Display Features
Colored and Rotatable OLED Display
Standards
CE, RoHS
Differential Pressure Indicator Included
No
Air Inlet Type
NPT
Output Signal Type
NPN, PNP, Push-Pull
Minimum Operating Temperature
-20 Degrees C
Temperature Units
Degrees C, Degrees F
Filter Type
Particulate
Filter Rating
5 micron
Drain Type
Semi-Automatic/Manual Drain
Maximum Operating Pressure
16 bar
Sight Gauge Included
No
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Power Consumption
12 W
Maximum Flow Rate
4,328 lpm
Body Material
Polyamide/Polycarbonate
For Substance Type
Air, Nitrogen
Response Time
0.3 sec
Drain Included
Yes
Maximum Operating Temperature
50 Degrees C
Air Outlet Type
NPT
Gauge Included
Yes
Filter Bowl Capacity
113 mL
Air Flow Direction
Left to Right
Pressure Units Displayed
bar, psi
Air Inlet Gender
Male
Input Voltage
30 V DC
Seal Material
Fluorocarbon Caoutchouc (Sensor); NBR (Filter)
Series
AF2
Minimum Operating Pressure
0 bar
Electrical Connections
5 Pin M12 Connector

Description

Flow Sensor, Output Signal Type NPN, PNP, Push-Pull, Air Inlet Gender Male, Air Inlet Size 1 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate, Filter Bowl Capacity 113 mL, Drain Included Yes, Drain Type Semi-Automatic/Manual Drain, For Substance Type Air, Nitrogen, Maximum Flow @ 100 psi Not Applicable, Maximum Flow Rate 4,328 lpm, Maximum Operating Pressure 16 bar, Maximum Operating Temperature 50 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.