Zoro Homepage

Flow Sensor, Male, 1/2 in, 24 V DC

  • Mfr # 8652AVBP4JA001N

  • Zoro # G209919636


product price: $1,693.99
/ea
Free Shipping & Returns

Key Features

Includes
Bowl and Guard
Weight
0.73 kg
For Substance Type
Air, Nitrogen
Standards
CE, RoHS, UL Listed
Air Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AVBP4JA001N
Zoro #
G209919636
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 21/100 in
Air Inlet Size
1/2 in
Overall Height
10 in
Frame Size
652
Air Outlet Size
1/2 in
Overall Width
5 1/5 in

Details

Includes
Bowl and Guard
Item
Flow Sensor
Weight
0.73 kg
For Substance Type
Air, Nitrogen
Standards
CE, RoHS, UL Listed
Air Outlet Type
NPT
Response Time
0.3 sec
Body Material
Polyamide/Polycarbonate/Aluminum
Temperature Units
Degrees C, Degrees F
Minimum Operating Temperature
-20 Degrees C
Series
AF2
Pressure Units Displayed
bar, psi
Filter Bowl Material
Polycarbonate
Air Inlet Type
NPT
Air Flow Direction
Left to Right
Minimum Operating Pressure
0 bar
Maximum Operating Temperature
50 Degrees C
Filter Rating
5 micron
Sight Gauge Included
No
Gauge Included
Yes
Maximum Flow Rate
1,630 lpm
Maximum Operating Pressure
16 bar
Air Inlet Gender
Male
Input Voltage
24 V DC
Filter Bowl Guard Included
Yes
Electrical Connections
8 Pin M12 Connector
Digital Display Features
Colored and Rotatable OLED Display
Differential Pressure Indicator Included
No
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Drain Type
Semi-Automatic/Manual Drain
Filter Bowl Capacity
60 mL
Drain Included
Yes
Air Outlet Gender
Male
Seal Material
Fluorocarbon Caoutchouc (Sensor)
Filter Type
Particulate
Power Consumption
5 W

Description

Flow Sensor, Air Inlet Gender Male, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate/Aluminum, Filter Bowl Capacity 60 mL, Filter Bowl Guard Included Yes, Filter Bowl Material Polycarbonate, Drain Included Yes, Drain Type Semi-Automatic/Manual Drain, For Substance Type Air, Nitrogen, Includes Bowl and Guard, Maximum Flow @ 100 psi Not Applicable, Maximum Flow Rate 1,630 lpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.