Zoro Homepage

Flow Sensor, Male, 1/2 in, 30 V DC

  • Mfr # 8652AVBP4JA000N

  • Zoro # G109919637


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Includes
Bowl and Guard
Weight
0.73 kg
Overall Height
10 in
Filter Rating
5 micron
Filter Bowl Guard Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AVBP4JA000N
Zoro #
G109919637
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
5 1/5 in
Overall Depth
4 21/100 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Frame Size
652

Details

Includes
Bowl and Guard
Weight
0.73 kg
Item
Flow Sensor
Filter Rating
5 micron
Filter Bowl Guard Material
Polycarbonate
Air Inlet Type
NPT
Electrical Connections
5 Pin M12 Connector
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Maximum Operating Temperature
50 Degrees C
Filter Bowl Guard Included
Yes
Drain Type
Semi-Automatic/Manual Drain
Maximum Flow Rate
1,630 lpm
Standards
CE, RoHS, UL Listed
Drain Included
Yes
Air Flow Direction
Left to Right
Minimum Operating Pressure
0 bar
Input Voltage
30 V DC
Series
AF2
Minimum Operating Temperature
-20 Degrees C
Differential Pressure Indicator Included
No
Output
4 to 20mA
Air Outlet Gender
Male
Seal Material
Fluorocarbon Caoutchouc (Sensor)
Sight Gauge Included
No
Maximum Operating Pressure
16 bar
Filter Bowl Material
Polycarbonate
Pressure Units Displayed
bar, psi
Air Outlet Type
NPT
Air Inlet Gender
Male
For Substance Type
Air, Nitrogen
Power Consumption
12 W
Response Time
0.3 sec
Digital Display Features
Colored and Rotatable OLED Display
Filter Bowl Capacity
60 mL
Filter Type
Particulate
Body Material
Polyamide
Gauge Included
Yes
Temperature Units
Degrees C, Degrees F
Output Signal Type
IO Link, NPN, PNP, Push-Pull

Description

Flow Sensor, Output Signal Type IO Link, NPN, PNP, Push-Pull, Air Inlet Gender Male, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Polyamide, Filter Bowl Capacity 60 mL, Filter Bowl Guard Included Yes, Filter Bowl Material Polycarbonate, Drain Included Yes, Drain Type Semi-Automatic/Manual Drain, For Substance Type Air, Nitrogen, Includes Bowl and Guard, Maximum Flow @ 100 psi Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.