Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC

  • Mfr # L23XX652BP00061

  • Zoro # G6084967


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23XX652BP00061
Zoro #
G6084967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Pipe Size
3/8 in
Overall Length
8 1/4 in
Pilot Port Size
3/8 in NPT
Pilot Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid Air Pilot
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/3-Position
NEMA Classification
NEMA 4
Max. CFM - Valves
79 cfm
Pressure Range
28" Hg Vacuum to 145 PSIG
Valve Vacuum Range
0 to 28 in Hg
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Spool & Sleeve
CFM
79
Air Valve Type
4-Way, 3-Position
Number of Ways
Five-Way
Number of Positions
Three-Position
Operating Pressure - Minimum
14 psi
Product Type
Solenoid Air Control Valve
For Media
Air, Inert Gas
Hazardous Location Class
Class I, Class II
Poppet Material
Aluminum
Pilot Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Duty Cycle
Continuous
NEMA Rating
4
Vacuum Rating
Vacuum Operable
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
79 cfm
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
1.7
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Pilot Type
Internal Pilot, Remote Pilot
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Actuator Type
Double Solenoid
Body Features
Single
Return Action
Solenoid Return
Hazardous Location Division
Division II, Division I
Operating Pressure - Maximum
150 psi
Spool Material
Stainless Steel
Number of Ports
5
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 79 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.