Zoro Homepage

Manifold Block, 2 Stations, 3/8 NPT

  • Mfr # 206-1760

  • Zoro # G2729666


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/16 in
Overall Width
2 3/4 in
Overall Height
1 3/16 in
Number of Stations
2
Length (In.)
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-1760
Zoro #
G2729666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/16 in
Overall Width
2 3/4 in
Overall Height
1 3/16 in
Length (In.)
4 3/16 in
Height (In.)
1 3/16 in
Valve Port Size
3/8 in
Width (In.)
2 3/4 in
Valve Port Connection Size
3/8 in

Details

Item
Manifold Assembly
Number of Stations
2
NPT Port (In.)
3/8
Includes
Valve Mounting Hardware
Number of Valve Stations
2
Cv
1.7
Series
L2
For Use With
L2 Series Valves
Compatible Brand
Aventics
Includes Mounting Hardware
Hardware Included
Coefficient of Volume (Cv)
1.7
Number of Valve Ports
2
Product Type
Manifold Assembly
Compatible Series
L2

Description

Manifold Assembly, For Use With L2 Series Valves, Number of Valve Stations 2, Valve Port Size 3/8 in, Cv 1.7, Solenoid Valve Manifold, L2 Series, Length (In.) 4 3/16 in, Width (In.) 2 3/4 in, Height (In.) 1 3/16 in, Includes Valve Mounting Hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.