Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SA400K046T30

  • Zoro # G510070385


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152SA400K046T30
Zoro #
G510070385
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Pilot Port Size
1/4" NPTF
Overall Length
8 7/8 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
70 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
65 scfm
Shifting Technology
Direct Solenoid
Number of Positions
Two-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
CE Certified, CSA Certified, RU
Valve Vacuum Range
28 to 150 psig
Number of Ways
Four-Way
NEMA Classification
NEMA 4
Vacuum Rating
Vacuum Operable
Body Features
Single
Operating Pressure - Minimum
14 psi
Return Action
Spring Return
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Product Type
Solenoid Air Control Valve
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Type
NPT
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Actuator Type
Single Solenoid
Duty Cycle
Continuous
Poppet Material
Aluminum
NEMA Rating
4
Exhaust Port Connection Gender
Female
Electrical Connection Type
Plug-In
Pilot Port Connection Type
NPT
Flow Rate - Maximum
65 cfm
Coefficient of Volume (Cv)
1.4
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Number of Ports
5
Valve Type
Spool
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 65 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.