Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SA400M017N61

  • Zoro # G210070685


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SA400M017N61
Zoro #
G210070685
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Overall Length
9 29/32 in
Pilot Port Size
1/4" NPTF
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28 to 150 psig
Standards
CE Certified, CSA Certified, RU
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Direct Solenoid
Max. CFM - Valves
65 scfm
NEMA Classification
NEMA 4
Poppet Material
Aluminum
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Coefficient of Volume (Cv)
1.4
Actuator Type
Single Solenoid
Inlet Port Connection Type
NPT
NEMA Rating
4
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Product Type
Solenoid Air Control Valve
Body Features
Single
Number of Ports
5
Flow Rate - Maximum
65 cfm
Electrical Connection Type
Plug-In
Exhaust Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Gender
Female
Return Action
Spring Return
Valve Type
Spool
Inlet Port Connection Gender
Female
Duty Cycle
Continuous
For Media
Air, Inert Gas
Vacuum Rating
Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 65 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.