Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SA43A2000030

  • Zoro # G809990141


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SA43A2000030
Zoro #
G809990141
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Pilot Port Size
1/4" NPTF
Overall Length
8 7/8 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
70 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
CE Certified, CSA Certified, RU
Valve Vacuum Range
28 to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Four-Way
Number of Positions
Two-Position
Max. CFM - Valves
65 scfm
Shifting Technology
Direct Solenoid
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Inlet Port Connection Gender
Female
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
NEMA Rating
4
Flow Rate - Maximum
65 cfm
Includes Mounting Hardware
Hardware Not Included
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air, Inert Gas
Poppet Material
Aluminum
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
1.4
Body Features
Single
Duty Cycle
Continuous
Return Action
Spring Return
Actuator Type
Single Solenoid
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
115 Degrees F
Vacuum Rating
Vacuum Operable
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Number of Ports
5
Operating Pressure - Maximum
150 psi
Valve Type
Spool
Operating Pressure - Minimum
14 psi
Exhaust Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 65 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, DIN Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.