Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 030SA441C000030

  • Zoro # G409990114


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030SA441C000030
Zoro #
G409990114
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 13/32 in
Overall Width
1 1/4 in
Pilot Port Size
10-32 NPTF
Overall Length
1 13/16 in
Inlet Port Connection Size
10-32
Pilot Port Connection Size
10-32
Exhaust Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Spring
Pilot Pressure
20 psi
Power Consumption
4 W
Coefficient of Volume
0.18
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
Max. CFM - Valves
8.34 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Direct
Number of Positions
Two-Position
Valve Type
Spool
Inlet Port Connection Type
NPT
Actuator Type
Single Solenoid
Return Action
Spring Return
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Coefficient of Volume (Cv)
0.18
Operating Temperature - Minimum
-10 Degrees F
Duty Cycle
Continuous
Exhaust Port Connection Gender
Female
Includes Mounting Hardware
Hardware Included
Operating Pressure - Maximum
150 psi
Number of Ports
5
Body Features
Single
NEMA Rating
4
Flow Rate - Maximum
8.34 cfm
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Minimum
14 psi
Exhaust Port Connection Type
UNF
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
For Media
Air, Inert Gas
Pilot Port Connection Type
NPT
Spool Material
Stainless Steel
Pilot Type
Internal Pilot
Vacuum Rating
Vacuum Operable
Pilot Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Spring, ISO Class Not Applicable, Max. CFM - Valves 8.34 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 10-32 NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.18, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.