Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 031SA4462000030

  • Zoro # G509990090


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SA4462000030
Zoro #
G509990090
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Pilot Port Size
1/8" NPTF
Overall Length
4 7/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
4 W
Coefficient of Volume
0.35
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
16.21 scfm
Standards
CSA Certified, UL Listed
Shifting Technology
Direct
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Operating Temperature - Maximum
115 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
NPT
NEMA Rating
4
Operating Pressure - Minimum
14 psi
Body Features
Single
Operating Temperature - Minimum
-10 Degrees F
Return Action
Spring Return
Vacuum Rating
Vacuum Operable
Actuator Type
Single Solenoid
Spool Material
Stainless Steel
Exhaust Port Connection Type
NPT
Duty Cycle
Continuous
Coefficient of Volume (Cv)
0.35
Flow Rate - Maximum
16.21 cfm
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Valve Type
Spool
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Includes Mounting Hardware
Hardware Included
Number of Ports
5
Operating Pressure - Maximum
150 psi
For Media
Air, Inert Gas
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.