Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554BA435MT00061

  • Zoro # G509990144


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554BA435MT00061
Zoro #
G509990144
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Overall Length
8 1/2 in
Pilot Port Size
1/2" NPTF
Inlet Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
20 psi
Power Consumption
4 W
Coefficient of Volume
5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
NEMA Classification
NEMA 4
Standards
Class I Div 2, Class II Div 2, CSA Certified
Number of Ways
Four-Way
Max. CFM - Valves
232 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
14 psi
Actuator Type
Double Solenoid
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Type
NPT
Hazardous Location Class
Class I, Class II
Operating Temperature - Minimum
-10 Degrees F
Pilot Port Connection Type
NPT
Coefficient of Volume (Cv)
5
Return Action
Spring Return
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Single
Operating Temperature - Maximum
115 Degrees F
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Pilot Port Connection Gender
Female
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
Number of Ports
5
Valve Type
Spool
Hazardous Location Division
Division II
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Gender
Female
For Media
Air, Inert Gas
Flow Rate - Maximum
232 cfm
Vacuum Rating
Vacuum Operable
NEMA Rating
4
Poppet Material
Aluminum
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Spring, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 5, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.