Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SS531K000030

  • Zoro # G709990104


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SS531K000030
Zoro #
G709990104
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/8" NPTF
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
46 W
Coefficient of Volume
0.8
Center Position
Open
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Shifting Technology
Direct
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
37 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
CSA Certified, UL Listed
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Positions
Three-Position
NEMA Rating
4
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Number of Ports
5
Coefficient of Volume (Cv)
0.8
Poppet Material
Aluminum
Operating Temperature - Minimum
-10 Degrees F
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Minimum
14 psi
Body Features
Single
Operating Pressure - Maximum
150 psi
Fail Position
Open
Flow Rate - Maximum
37 cfm
Pilot Port Connection Type
NPT
Application
High Cycle-Rate Machines
Duty Cycle
Continuous
Valve Type
Spool
Exhaust Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Return Action
Solenoid Return
For Media
Air, Inert Gas
Pilot Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Open, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.